20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Air Cylinder, 6 In. Bore, 8 In. Stroke

SPEEDAIRE| Zoro #: G0161472| Mfr #: 2W491A

$705.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0161472 Mfr #: 2W491A
Item: Air CylinderCylinder Type: NFPA
Finish: Silver and BlackTube Material: Aluminum
Features: Square Head, Piston Magnet, Adjustable CushionsBore Dia.: 6"
Stroke: 8"Cushion Type: Adjustable
Dimension C: 0.625"Body Material: Aluminum
Dimension A: 1.625"Temp. Range: -20 Degrees to 200 Degrees F
Single Acting/Double Acting: Double ActingPiston Material: Magnetic
Standards: JIC and NFPAPort Size: 1/2" NPT
Dimension D: 1.125"Rod Thread Size: 1"-14
Magnetic Piston: YesMax. Load: 7, 068 lb.
Tie Rod Material: SteelDimension J: 1-1/2"
Overall Length: 11.063"Piston Rod Material: Chrome Plated
Dimension G: 2"Mount: Side Tapped/Sleeve Nut
End Cap Material: AluminumMax. Pressure: 250 psi
Dimension B: 2"Rod Thread Length: 1-5/8"
Rod Dia.: 1-3/8"Dimension Nt: 3/4"-10
Dimension E: 6-1/2"Dimension Kk: 1"-14
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, NFPA, Bore Dia. 6 In., 8 In. Stroke, Side Tapped/Sleeve Nut Mount, 1/2 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type Adjustable, -20 Degrees to 200 Degrees F Temp. Range, 11.063 In. Overall Length, 7,068 lb. Max. Load, Magnetic Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Steel, Tube Material Aluminum, 1-3/8 In. Rod Dia.
Save 15%. Sign up for Z-mail.