JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 6 In. Stroke, 10-3/4 In. L

SPEEDAIRE| Zoro #: G0288364| Mfr #: NCDMC106-0600

$46.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0288364 Mfr #: NCDMC106-0600
Max. Pressure: 250 psiFinish: Hard Coat Anodized
Body Material: Stainless steelSingle Acting/Double Acting: Double Acting
Piston Material: MagneticCylinder Type: Round
Tube Material: Stainless SteelTie Rod Material: N
End Cap Material: AluminumCushion Type: None
Item: Air CylinderStroke: 6"
Magnetic Piston: YesFeatures: Switched
Temp. Range: 40 Degrees to 140 Degrees FCushion Type: None
Nose Mount Thread: 5/8"-18 UNFMount: Pivot
Piston Rod Material: Chrome Plated Carbon SteelDimension B: 1.12"
Rod Thread Length: 1/2"Bore Dia.: 1-1/16"
Rod Thread Size: 5/16"-24 UNFRod Dia.: 0.310"
Dimension C: 10.47"Dimension A: 10-3/4"
Port Size: 1/8" NPTOverall Length: 10-3/4"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/16 In., 6 In. Stroke, Pivot Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 10-3/4 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF

Product Reviews

Save 15%. Sign up for Z-mail.