JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 6 In. Stroke, 10.62 In. L

SPEEDAIRE| Zoro #: G1932664| Mfr #: NCDME106-0600

$50.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1932664 Mfr #: NCDME106-0600
Cushion Type: NoneTie Rod Material: N
Features: SwitchedBody Material: Stainless steel
Max. Pressure: 250 psiPiston Material: Magnetic
Item: Air CylinderTemp. Range: 40 Degrees to 140 Degrees F
Stroke: 6"Cylinder Type: Round
End Cap Material: AluminumFinish: Hard Coat Anodized
Magnetic Piston: YesSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelCushion Type: None
Nose Mount Thread: 5/8"-18 UNFOverall Length: 10.62"
Mount: Double EndPiston Rod Material: Chrome Plated Carbon Steel
Dimension B: 1.12"Rod Thread Length: 1/2"
Bore Dia.: 1-1/16"Rod Thread Size: 5/16"-24 UNF
Rod Dia.: 0.310"Dimension C: 10.34"
Dimension A: 10.62"Pivot Hole Dia.: 1/4"
Port Size: 1/8" NPTCountry of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/16 In., 6 In. Stroke, Double End Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 10.62 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF

Product Reviews

Save 15%. Sign up for Z-mail.