1-1/2" Bore Tie-Rod Double Acting Air Cylinder 6" Stroke

SPEEDAIRE| Zoro #: G0167824| Mfr #: 6ZC51C

$351.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0167824 Mfr #: 6ZC51C
Piston Material: AluminumEnd Cap Material: Aluminum
Mount: Side Tapped/Sleeve NutTube Material: Aluminum
Body Material: AluminumPiston Rod Material: Chrome Plated Steel
Item: Air CylinderFinish: Silver and Black
Cylinder Type: ISO Double RodMagnetic Piston: No
Single Acting/Double Acting: Double ActingTie Rod Material: Steel
Standards: NFPATemp. Range: -20 Degrees to 200 Degrees F
Features: Non-Rotating, Not Switch Ready, Adjustable CushionsItem: Air Cylinder
Bore Dia.: 1-1/2"Stroke: 6"
Cushion Type: AdjustableDimension D: 3/4"
Dimension Gs: 1/4"Dimension C: 0.875"
Dimension A: 0.625"Max. Load: 387 lb.
Port Size: 1/4" NPTDimension N: 0.400"
Dimension J: 1"Overall Length: 11-1/2"
Dimension G: 1-1/2"Dimension B: 0.59"
Max. Pressure: 250 psiDimension Bb: 0.312"
Rod Dia.: 0.375"Dimension Nt: 1/4"-20
Dimension F: 0.375"Dimension Kk: #10-32
Dimension E: 2"Dimension Hd: 0.312"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 1-1/2 In., 6 In. Stroke, Side Tapped/Sleeve Nut Mount, 1/4 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type Adjustable, -20 Degrees to 200 Degrees F Temp. Range, 11-1/2 In. Overall Length, 387 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Aluminum, 0.375 In. Rod Dia.

Product Reviews