Speedaire
Air Cylinder, 1 1/2 in Bore, 6 in Stroke, NFPA Double Acting
Mfr # 4MU25
Zoro # G0161542
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 250 psi
- Body Material Steel
- Rod Dia. 0.625 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting NCDMB125-0500
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting 5ZEN7
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, Round Body Double Acting NCDMB200-1200
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting 5VNG0
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 8 in Stroke, Round Body Double Acting NCDMB106-0800
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 10 in Stroke, Round Body Double Acting NCDMC125-1000
- SPEEDAIRE Air Cylinder, 16 mm Bore, 10 mm Stroke, ISO Double Acting CD85E16-10-B
- SPEEDAIRE Air Cylinder, 2 in Bore, 1/4 in Stroke, Compact Double Acting 5YCL6
- SPEEDAIRE Air Cylinder, 100 mm Bore, 200 mm Stroke, ISO Double Acting 5VMD0
- ACE CONTROLS Pneumatic Shock Absorber MC6450-2-C
- SPEEDAIRE Air Cylinder, 4 in Bore, 6 in Stroke, NFPA Double Acting 5UZR6
- Speedaire Pneumatic System Components