JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, 6 In. Stroke, 11.44 In. L

SPEEDAIRE| Zoro #: G0767033| Mfr #: NCDMR150-0600

$82.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0767033 Mfr #: NCDMR150-0600
Max. Pressure: 250 psiBody Material: Stainless steel
Item: Air CylinderTube Material: Stainless Steel
End Cap Material: AluminumPiston Material: Magnetic
Finish: Hard Coat AnodizedTemp. Range: 40 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingMagnetic Piston: Yes
Features: SwitchedCylinder Type: Round
Tie Rod Material: NStroke: 6"
Cushion Type: NoneCushion Type: None
Overall Length: 11.44"Mount: Block
Dimension B: 1.69"Rod Thread Size: 7/16"-20
Dimension E: 1/4" NPTRod Dia.: 0.440"
Dimension D: 1/4"-20 SHCS, 5/16"-18 UNCDimension C: 1-3/4"
Piston Rod Material: Chrome Plated Carbon SteelDimension A: 11.44"
Rod Thread Length: 0.44"Port Size: 1/8" NPT
Bore Dia.: 1-1/2"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/2 In., 6 In. Stroke, Block Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 11.44 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 0.440 In. Rod Dia., 7/16 In.-20 Rod Thread Size
Save 15%. Sign up for Z-mail.