2" Bore Round Double Acting Air Cylinder 6" Stroke

SPEEDAIRE| Zoro #: G1529141| Mfr #: NCDMB200-0600

$82.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1529141 Mfr #: NCDMB200-0600
Item: Air CylinderFeatures: Switched
Magnetic Piston: YesEnd Cap Material: Aluminum
Single Acting/Double Acting: Double ActingStroke: 6"
Cushion Type: NoneTie Rod Material: N
Finish: Hard Coat AnodizedBody Material: Stainless steel
Piston Material: MagneticTube Material: Stainless Steel
Temp. Range: 40 Degrees to 140 Degrees FMax. Pressure: 250 psi
Cylinder Type: RoundCushion Type: None
Nose Mount Thread: 1-1/4"-12 UNFPort Size: 1/4" NPT
Overall Length: 11.57"Mount: Nose
Dimension B: 2.06"Rod Thread Length: 0.88"
Bore Dia.: 2"Rod Thread Size: 1/2"-20 UNF
Rod Dia.: 0.620"Dimension C: 0.94"
Piston Rod Material: Chrome Plated Carbon SteelDimension A: 11.57"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 2 In., 6 In. Stroke, Nose Mount, 1/4 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 11.57 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12 UNF, 0.620 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.