Air Cylinder, 6 In. Stroke, 11.63 In. L

SPEEDAIRE| Zoro #: G0278503| Mfr #: NCDMC150-0600

$71.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0278503 Mfr #: NCDMC150-0600
Item: Air CylinderTie Rod Material: N
Body Material: Stainless steelTube Material: Stainless Steel
Magnetic Piston: YesMax. Pressure: 250 psi
End Cap Material: AluminumCylinder Type: Round
Stroke: 6"Cushion Type: None
Finish: Hard Coat AnodizedSingle Acting/Double Acting: Double Acting
Piston Material: MagneticTemp. Range: 40 Degrees to 140 Degrees F
Features: SwitchedCushion Type: None
Nose Mount Thread: 3/4"-16 UNFRod Thread Size: 7/16"-20 UNF
Rod Dia.: 0.440"Dimension C: 11.26"
Dimension A: 11.63"Port Size: 1/8" NPT
Overall Length: 11.63"Mount: Pivot
Piston Rod Material: Chrome Plated Carbon SteelDimension B: 1.56"
Rod Thread Length: 3/4"Bore Dia.: 1-1/2"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/2 In., 6 In. Stroke, Pivot Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 11.63 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16 UNF, 0.440 In. Rod Dia.
Save 15%. Sign up for Z-mail.