Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Compact Double Acting Air Cylinder 4" Stroke

  • Zoro #: G0104478
  • Mfr #: 5YDA5

$139.42

  • Max. Load: 628 lb.
  • Stroke: 4"
  • Magnetic Piston: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Speedaire #5YDA5 Specifications

  • Zoro #: G0104478
  • Mfr #: 5YDA5
Max. Load: 628 lb. Stroke: 4"
Magnetic Piston: No Cylinder Type: Compact
Dimension J: 0.53" Single Acting/Double Acting: Double Acting
Body Material: Stainless steel Rod Dia.: 1/2"
Tie Rod Material: Stainless Steel Piston Material: Aluminum
Features: Non-Rotating, Not Switch Ready, No Cushions Temp. Range: -40 Degrees to 200 Degrees F
Dimension E: 5/16"-18 UNC Air Cylinder Bore Dia.: 2"
Bore Dia.: 2" Dimension JJ: 0.72"
Overall Length: 6.08" Piston Rod Material: Stainless Steel
Dimension H: 3/4" Max. Pressure: 200 psi
Tube Material: Stainless Steel Finish: Silver
Dimension D: #10 Mount: Basic
End Cap Material: Aluminum Item: Air Cylinder
Dimension B: 1.38" Port Size: 1/8" NPT
Dimension A: 3.13" Dimension C: 2.69"
Cylinder Action: Double Acting Dimension F: 1/2"
Air Cylinder Mount: Basic Air Cylinder Type: Compact
Dimension L: 1/8" NPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 4 In. Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 6.08 In. Overall Length, 628 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 1/2 In. Rod Dia.

Reviews of Speedaire #5YDA5