Air Cylinder, 63mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G0239784| Mfr #: 5VHL2

$221.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239784 Mfr #: 5VHL2
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 100mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FPiston Material: Magnetic
Port Size: 1/4" NPTOverall Length: 304mm
Pivot Hole Dia.: 14mmMount: Pivot
Magnetic Piston: YesDimension B: 72mm
Rod Thread Length: 35mmBore Dia.: 63mm
Rod Thread Size: M18 x 1.5"Rod Dia.: 20mm
Dimension C: 289mmDimension A: 304mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 63mm, 100mm Stroke, Pivot Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 304mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.