Air Cylinder, 63mm Bore, 1/2 In. Stroke

SPEEDAIRE| Zoro #: G0169382| Mfr #: NCDGBA63-0050

$109.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169382 Mfr #: NCDGBA63-0050
Features: Air CushionRod Thread Size: 1/2"-20 UNF
Finish: Hard Coat AnodizedPiston Material: Magnetic
Port Size: 1/4" NPTItem: Air Cylinder
Cushion Type: Air CushionRod Dia.: 0.787"
End Cap Material: AluminumTemp. Range: 14 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingBody Material: Aluminum
Cylinder Type: RoundBore Dia.: 63mm
Mount: BasicPiston Rod Material: Chrome Plated Carbon Steel
Dimension B: 2.72"Rod Thread Length: 0.88"
Dimension C: 2.07"Magnetic Piston: Yes
Max. Pressure: 145 psiTube Material: Aluminum
Tie Rod Material: NDimension A: 6.19"
Stroke: 1/2"Overall Length: 6.19"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 63mm, 1/2 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 6.19 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.787 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size
Save 15%. Sign up for Z-mail.