JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, 63mm Bore, 12 In. Stroke

SPEEDAIRE| Zoro #: G0169504| Mfr #: NCDGBA63-1200

$135.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169504 Mfr #: NCDGBA63-1200
Max. Pressure: 145 psiMagnetic Piston: Yes
Dimension C: 2.07"Features: Air Cushion
Single Acting/Double Acting: Double ActingRod Thread Size: 1/2"-20 UNF
Piston Material: MagneticCylinder Type: Round
Rod Dia.: 0.787"Dimension B: 2.72"
Piston Rod Material: Chrome Plated Carbon SteelCushion Type: Air Cushion
Bore Dia.: 63mmRod Thread Length: 0.88"
Tie Rod Material: NEnd Cap Material: Aluminum
Finish: Hard Coat AnodizedMount: Basic
Body Material: AluminumItem: Air Cylinder
Port Size: 1/4" NPTTube Material: Aluminum
Temp. Range: 14 Degrees to 140 Degrees FDimension A: 17.69"
Stroke: 12"Overall Length: 17.69"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 63mm, 12 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 17.69 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.787 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.