JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 63mm Bore, 125mm Stroke

SPEEDAIRE| Zoro #: G0238341| Mfr #: CG5BA63TNSR-125

$186.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238341 Mfr #: CG5BA63TNSR-125
End Cap Material: Stainless SteelStroke: 125mm
Body Material: Stainless steelItem: Air Cylinder
Tube Material: Stainless SteelCushion Type: Air Cushion
Cylinder Type: RoundTie Rod Material: N
Single Acting/Double Acting: Double ActingPiston Rod Material: Stainless Steel
Temp. Range: 14 Degrees to 140 Degrees FFeatures: Air Cushion
Max. Pressure: 145 psiMagnetic Piston: No
Dimension B: 72mmRod Thread Length: 35mm
Bore Dia.: 63mmRod Thread Size: M18 x 1.5"
Rod Dia.: 20mmDimension C: 58mm
Dimension A: 292mmPiston Material: Non-Magnetic
Port Size: 1/4" NPTOverall Length: 292mm
Mount: BasicCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 63mm, 125mm Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 292mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.