- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 63 mm Bore, 125 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 63 mm Bore, 125 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CDG5EA63TNSR-125
Zoro # G0239793
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 63 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 20 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CDG5EA63TNSR-125
-
Zoro #
G0239793
- UPC # 190735662007
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 63 mm |
Rod Dia. | 20 mm |
Overall Length | 329 mm |
Rod Thread Length | 35 mm |
Pivot Hole Dia. | 14 mm |
Port Size | 1/4 in NPT |
Dimension A | 329 mm |
Dimension B | 72mm |
Dimension C | 314mm |
Air Cylinder Bore Dia. | 63 mm |
Rod Thread Size | M18 x 1.5 |
Body Diameter | 72 mm |
Stroke Length | 125 mm |
Inlet Size | M10 x 1.5 |
Bore Diameter | 63 mm |
Rod Diameter | 20 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 125 mm |
Mount | Pivot |
Air Cylinder Type | Round Body |
Cushion Type | Air Cushion |
Piston Rod Material | Stainless Steel |
Features | Air Cushion |
End Cap Material | Stainless Steel |
Piston Material | Magnetic |
Temp. Range | 14 Degrees to 140 Degrees F |
Tie Rod Material | N |
Single Acting/Double Acting | Double Acting |
Air Cylinder Mount | Pivot |
Maximum Operating Temperature | 60 Degrees C |
For Fluid Type | Air |
Series | CG5-S-X165US |
Piston Rod Material Grade | 304 |
Minimum Operating Temperature | -10 Degrees C |
Maximum Operating Pressure | 1 MPa |
Body Material Grade | 304 |
Weight | 10.76 lb |
System of Measurement | Metric |
Number of Rods | Single Rod |
Air Inlet Type | NPT |
Minimum Operating Pressure | 0.05 MPa |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Magnetic Piston, Mounting Type Clevis, Bore Diameter 63 mm, Cushion Type Air Cushion, Stroke Length 125 mm, Inlet Size M10 x 1.5, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 72 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
- Hazardous material