Speedaire
Air Cylinder, 63 mm Bore, 13 in Stroke, Round Body Double Acting
Mfr # NCDGBA63-1300
Zoro # G0169513
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 0.787 in
- Rod Thread Length 0.88 in
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 1/2 in Stroke, NFPA Double Acting 5TDY7
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 24 in Stroke, NFPA Double Acting 5VLK0
- SPEEDAIRE Air Cylinder, 40 mm Bore, 125 mm Stroke, ISO Double Acting 5VLZ2
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting 5ZEG6
- SPEEDAIRE Air Cylinder, 5 in Bore, 7 in Stroke, NFPA Double Acting 5VLU0
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 12 in Stroke, NFPA Double Acting 5UZJ7
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting 5TRF5
- SPEEDAIRE Air Cylinder, 4 in Bore, 13 in Stroke, NFPA Double Acting 5UZT7
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 8 in Stroke, Round Body Double Acting NCDMC088-0800
- SMC 12mm Bore Guided Cylinder 20mm Stroke MGPM12-20Z
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 100mm Bore x 500mm Stroke XH1000500
- Speedaire Air Cylinders