63mm Bore Round Double Acting Air Cylinder 150mm Stroke

SPEEDAIRE| Zoro #: G0238445| Mfr #: CG5EA63TNSR-150

$276.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Features: Air Cushion
Item: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0238445 Mfr #: CG5EA63TNSR-150
Piston Rod Material: Stainless SteelFeatures: Air Cushion
Temp. Range: 14 Degrees to 140 Degrees FTie Rod Material: N
Max. Pressure: 145 psiTube Material: Stainless Steel
Cylinder Type: RoundBody Material: Stainless steel
Cushion Type: Air CushionSingle Acting/Double Acting: Double Acting
Stroke: 150mmItem: Air Cylinder
End Cap Material: Stainless SteelRod Thread Length: 35mm
Bore Dia.: 63mmRod Thread Size: M18 x 1.5"
Rod Dia.: 20mmDimension C: 339mm
Dimension A: 354mmPiston Material: Non-Magnetic
Port Size: 1/4" NPTOverall Length: 354mm
Pivot Hole Dia.: 14mmMount: Pivot
Magnetic Piston: NoDimension B: 72mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 63mm, 150mm Stroke, Pivot Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 354mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length

Product Reviews