Air Cylinder, 63mm Bore, 150mm Stroke

SPEEDAIRE| Zoro #: G0239845| Mfr #: 5VHL4

$283.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239845 Mfr #: 5VHL4
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 150mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FRod Thread Length: 35mm
Bore Dia.: 63mmRod Thread Size: M18 x 1.5"
Rod Dia.: 20mmDimension C: 339mm
Dimension A: 354mmPiston Material: Magnetic
Port Size: 1/4" NPTOverall Length: 354mm
Pivot Hole Dia.: 14mmMount: Pivot
Magnetic Piston: YesDimension B: 72mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 63mm, 150mm Stroke, Pivot Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 354mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.