63mm Bore Round Double Acting Air Cylinder 17" Stroke

SPEEDAIRE| Zoro #: G0169556| Mfr #: NCDGBA63-1700

$170.68 /ea

This item ships free. DetailsStandard ground shipping
Details:
Features: Air Cushion
Finish: Hard Coat Anodized
Item: Air Cylinder
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0169556 Mfr #: NCDGBA63-1700
Magnetic Piston: YesEnd Cap Material: Aluminum
Mount: BasicTie Rod Material: N
Body Material: AluminumCylinder Type: Round
Temp. Range: 14 Degrees to 140 Degrees FFeatures: Air Cushion
Rod Dia.: 0.787"Dimension C: 2.07"
Rod Thread Length: 0.88"Bore Dia.: 63mm
Dimension B: 2.72"Cushion Type: Air Cushion
Finish: Hard Coat AnodizedRod Thread Size: 1/2"-20 UNF
Piston Material: MagneticPiston Rod Material: Chrome Plated Carbon Steel
Tube Material: AluminumMax. Pressure: 145 psi
Item: Air CylinderPort Size: 1/4" NPT
Single Acting/Double Acting: Double ActingDimension A: 22.69"
Stroke: 17"Overall Length: 22.69"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 63mm, 17 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 22.69 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.787 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Product Reviews