LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

63mm Bore Round Double Acting Air Cylinder 18" Stroke

SPEEDAIRE| Zoro #: G0169565| Mfr #: NCDGBA63-1800

$151.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169565 Mfr #: NCDGBA63-1800
Cylinder Type: RoundDimension B: 2.72"
Dimension C: 2.07"Rod Dia.: 0.787"
Port Size: 1/4" NPTRod Thread Size: 1/2"-20 UNF
Piston Rod Material: Chrome Plated Carbon SteelPiston Material: Magnetic
Finish: Hard Coat AnodizedEnd Cap Material: Aluminum
Rod Thread Length: 0.88"Item: Air Cylinder
Body Material: AluminumSingle Acting/Double Acting: Double Acting
Tube Material: AluminumTemp. Range: 14 Degrees to 140 Degrees F
Magnetic Piston: YesTie Rod Material: N
Bore Dia.: 63mmMax. Pressure: 145 psi
Mount: BasicCushion Type: Air Cushion
Features: Air CushionDimension A: 23.69"
Stroke: 18"Overall Length: 23.69"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 63mm, 18 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 23.69 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.787 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.