JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 63mm Bore, 2 In. Stroke

SPEEDAIRE| Zoro #: G0169407| Mfr #: NCDGBA63-0200

$109.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169407 Mfr #: NCDGBA63-0200
Tube Material: AluminumRod Thread Size: 1/2"-20 UNF
Features: Air CushionMagnetic Piston: Yes
End Cap Material: AluminumDimension C: 2.07"
Single Acting/Double Acting: Double ActingCushion Type: Air Cushion
Max. Pressure: 145 psiRod Thread Length: 0.88"
Port Size: 1/4" NPTCylinder Type: Round
Bore Dia.: 63mmPiston Material: Magnetic
Tie Rod Material: NRod Dia.: 0.787"
Mount: BasicItem: Air Cylinder
Dimension B: 2.72"Temp. Range: 14 Degrees to 140 Degrees F
Body Material: AluminumPiston Rod Material: Chrome Plated Carbon Steel
Finish: Hard Coat AnodizedOverall Length: 7.69"
Dimension A: 7.69"Stroke: 2"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 63mm, 2 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 7.69 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.787 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.