JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, 63mm Bore, 200mm Stroke

SPEEDAIRE| Zoro #: G0238411| Mfr #: CG5BA63TNSR-200

$220.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238411 Mfr #: CG5BA63TNSR-200
Piston Rod Material: Stainless SteelMax. Pressure: 145 psi
Features: Air CushionItem: Air Cylinder
Cylinder Type: RoundEnd Cap Material: Stainless Steel
Stroke: 200mmCushion Type: Air Cushion
Body Material: Stainless steelTemp. Range: 14 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingTube Material: Stainless Steel
Tie Rod Material: NDimension C: 58mm
Dimension A: 367mmPiston Material: Non-Magnetic
Port Size: 1/4" NPTOverall Length: 367mm
Mount: BasicMagnetic Piston: No
Dimension B: 72mmRod Thread Length: 35mm
Bore Dia.: 63mmRod Thread Size: M18 x 1.5"
Rod Dia.: 20mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 63mm, 200mm Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 367mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.