Air Cylinder, 63mm Bore, 200mm Stroke

SPEEDAIRE| Zoro #: G0239811| Mfr #: 5VHD5

$232.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239811 Mfr #: 5VHD5
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 200mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FMagnetic Piston: Yes
Rod Thread Length: 35mmPiston Material: Magnetic
Bore Dia.: 63mmPort Size: 1/4" NPT
Rod Thread Size: M18 x 1.5"Overall Length: 367mm
Rod Dia.: 20mmMount: Basic
Dimension C: 58mmDimension B: 72mm
Dimension A: 367mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 63mm, 200mm Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 367mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.