JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, 63mm Bore, 20mm Stroke

SPEEDAIRE| Zoro #: G0151715| Mfr #: 4KU16

$106.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151715 Mfr #: 4KU16
Piston Rod Material: Chrome Plated 416 Stainless SteelFeatures: Magnetic Piston, Switch Ready, No Cushion
Cushion Type: NoneStroke: 20mm
Cylinder Type: CompactItem: Air Cylinder
Temp. Range: -32 Degrees to 121 Degrees FSingle Acting/Double Acting: Double Acting
Finish: SilverPiston Material: Aluminum
Mount: Through HoleTube Material: Aluminum
Body Material: AluminumMax. Pressure: 200 psi
Dimension Oo: 14mmOverall Length: 74mm
Bore Dia.: 63mmDimension B: 46mm
Rod Thread Size: 1/2"-20Max. Load: 483 lb.
Dimension M: 60mmDimension L: 8mm
Rod Dia.: 20mmDimension E: 76.7mm
Magnetic Piston: YesDimension C: 26mm
End Cap Material: AluminumDimension A: 54mm
Rod Thread Length: 1/2"Port Size: 1/4"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 63mm, 20mm Stroke, Through Hole Mount, 1/4 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 74mm Overall Length, 483 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 20mm Rod Dia., 1/2 In.-20 Rod Thread Size, 1/2 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.