Air Cylinder, 63mm Bore, 250mm Stroke

SPEEDAIRE| Zoro #: G0238427| Mfr #: CG5BA63TNSR-250

$220.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238427 Mfr #: CG5BA63TNSR-250
Cushion Type: Air CushionCylinder Type: Round
Body Material: Stainless steelStroke: 250mm
Tie Rod Material: NTemp. Range: 14 Degrees to 140 Degrees F
End Cap Material: Stainless SteelPiston Rod Material: Stainless Steel
Max. Pressure: 145 psiSingle Acting/Double Acting: Double Acting
Features: Air CushionTube Material: Stainless Steel
Item: Air CylinderRod Dia.: 20mm
Dimension C: 58mmDimension A: 417mm
Piston Material: Non-MagneticPort Size: 1/4" NPT
Overall Length: 417mmMount: Basic
Magnetic Piston: NoDimension B: 72mm
Rod Thread Length: 35mmBore Dia.: 63mm
Rod Thread Size: M18 x 1.5"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 63mm, 250mm Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 417mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length
Save 15%. Sign up for Z-mail.