Air Cylinder, 63mm Bore, 250mm Stroke

SPEEDAIRE| Zoro #: G0239863| Mfr #: CDG5EA63TNSR-250

$256.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239863 Mfr #: CDG5EA63TNSR-250
Features: Air CushionStroke: 250mm
Item: Air CylinderCushion Type: Air Cushion
End Cap Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingBody Material: Stainless steel
Cylinder Type: RoundPiston Rod Material: Stainless Steel
Max. Pressure: 145 psiTube Material: Stainless Steel
Tie Rod Material: NDimension A: 454mm
Piston Material: MagneticPort Size: 1/4" NPT
Overall Length: 454mmPivot Hole Dia.: 14mm
Mount: PivotMagnetic Piston: Yes
Dimension B: 72mmRod Thread Length: 35mm
Bore Dia.: 63mmRod Thread Size: M18 x 1.5"
Rod Dia.: 20mmDimension C: 439mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 63mm, 250mm Stroke, Pivot Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 454mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length
Save 15%. Sign up for Z-mail.