JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, 63mm Bore, 300mm Stroke

SPEEDAIRE| Zoro #: G0238472| Mfr #: CG5EA63TNSR-300

$245.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238472 Mfr #: CG5EA63TNSR-300
Piston Rod Material: Stainless SteelBody Material: Stainless steel
Features: Air CushionTube Material: Stainless Steel
Temp. Range: 14 Degrees to 140 Degrees FCushion Type: Air Cushion
Max. Pressure: 145 psiStroke: 300mm
Item: Air CylinderSingle Acting/Double Acting: Double Acting
Cylinder Type: RoundTie Rod Material: N
End Cap Material: Stainless SteelMagnetic Piston: No
Dimension B: 72mmRod Thread Length: 35mm
Bore Dia.: 63mmRod Thread Size: M18 x 1.5"
Rod Dia.: 20mmDimension C: 489mm
Dimension A: 504mmPiston Material: Non-Magnetic
Port Size: 1/4" NPTOverall Length: 504mm
Pivot Hole Dia.: 14mmMount: Pivot
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 63mm, 300mm Stroke, Pivot Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 504mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length
Save 15%. Sign up for Z-mail.