- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 63 mm Bore, 300 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 63 mm Bore, 300 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CDG5BA63TNSR-300
Zoro # G0239836
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 63 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 20 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CDG5BA63TNSR-300
-
Zoro #
G0239836
- UPC # 190735661345
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 63 mm |
Rod Dia. | 20 mm |
Overall Length | 467 mm |
Rod Thread Length | 35 mm |
Port Size | 1/4 in NPT |
Rod Thread Size | M18 x 1.5 |
Dimension B | 72mm |
Air Cylinder Bore Dia. | 63 mm |
Dimension C | 58mm |
Dimension A | 467 mm |
Rod Diameter | 20 mm |
Stroke Length | 300 mm |
Body Diameter | 72 mm |
Inlet Size | M10 x 1.5 |
Bore Diameter | 63 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 300 mm |
Mount | Basic |
Air Cylinder Type | Round Body |
End Cap Material | Stainless Steel |
Tie Rod Material | N |
Piston Rod Material | Stainless Steel |
Single Acting/Double Acting | Double Acting |
Air Cylinder Mount | Basic |
Piston Material | Magnetic |
Cushion Type | Air Cushion |
Temp. Range | 14 Degrees to 140 Degrees F |
Features | Air Cushion |
Series | CG5-S-X165US |
Body Material Grade | 304 |
Air Inlet Type | NPT |
System of Measurement | Metric |
Minimum Operating Temperature | -10 Degrees C |
Piston Rod Material Grade | 304 |
Weight | 8.15 lb |
Maximum Operating Pressure | 1 MPa |
Minimum Operating Pressure | 0.05 MPa |
Maximum Operating Temperature | 60 Degrees C |
Number of Rods | Single Rod |
For Fluid Type | Air |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 63 mm, Cushion Type Air Cushion, Stroke Length 300 mm, Inlet Size M10 x 1.5, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 72 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
- Hazardous material