Air Cylinder, 63mm Bore, 35mm Stroke

SPEEDAIRE| Zoro #: G0151742| Mfr #: 4KU20

$129.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151742 Mfr #: 4KU20
Cushion Type: NoneCylinder Type: Compact
Stroke: 35mmFinish: Silver
Features: Magnetic Piston, Switch Ready, No CushionPiston Material: Aluminum
Piston Rod Material: Chrome Plated 416 Stainless SteelMount: Through Hole
Single Acting/Double Acting: Double ActingMagnetic Piston: No
Tube Material: AluminumMax. Pressure: 200 psi
Body Material: AluminumItem: Air Cylinder
Temp. Range: -32 Degrees to 121 Degrees FDimension E: 76.7mm
Dimension C: 26mmDimension A: 54mm
Port Size: 1/4"Rod Thread Length: 1/2"
Overall Length: 89mmBore Dia.: 63mm
Dimension B: 46mmRod Thread Size: 1/2"-20
Max. Load: 483 lb.Dimension M: 60mm
Dimension L: 8mmRod Dia.: 20mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 63mm, 35mm Stroke, Through Hole Mount, 1/4 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 89mm Overall Length, 483 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 20mm Rod Dia., 1/2 In.-20 Rod Thread Size, 1/2 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.