- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 63 mm Bore, 4 in Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 63 mm Bore, 4 in Stroke, Round Body Double Acting (Discontinued)
Mfr # NCDGBA63-0400
Zoro # G0169425
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 63 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 0.787 in
Customers Also Purchased
- Brand Speedaire
-
MFR #
NCDGBA63-0400
-
Zoro #
G0169425
- UPC # 190735644294
- Country of Origin China
- Category Air Cylinders
Dimensions
Bore Dia. | 63 mm |
Rod Dia. | 0.787 in |
Overall Length | 9.69 in |
Rod Thread Length | 0.88 in |
Port Size | 1/4 in NPT |
Dimension B | 2.72 in |
Air Cylinder Bore Dia. | 63 mm |
Rod Thread Size | 1/2"-20 |
Dimension A | 9 69/100 in |
Dimension C | 2.07 in |
Rod Diameter | 13/16 in |
Bore Diameter | 2 1/2 in |
Body Diameter | 2 3/4 in |
Inlet Size | M14 x 1.5 |
Stroke Length | 4 in |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 4 in |
Mount | Basic |
Air Cylinder Type | Round Body |
Piston Material | Aluminum |
End Cap Material | Aluminum |
Single Acting/Double Acting | Double Acting |
Cushion Type | Air Cushion |
Temp. Range | 14 Degrees to 140 Degrees F |
Piston Rod Material | Chrome Plated Carbon Steel |
Tie Rod Material | N |
Finish | Hard Coat Anodized |
Air Cylinder Mount | Basic |
Features | Air Cushion |
Cylinder Repair | Repairable |
System of Measurement | Inch |
Number of Rods | Single Rod |
Piston Rod Material Finish | Chrome Plated |
Series | NCG |
Minimum Operating Pressure | 8 psi |
For Fluid Type | Air |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | 14 Degrees F |
Maximum Operating Pressure | 145 psi |
Body Material Finish | Anodized |
Weight | 6.93 lb |
Air Inlet Type | NPT |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 2 1/2 in, Cushion Type Air Cushion, Stroke Length 4 in, Inlet Size M14 x 1.5, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Body Diameter 2 3/4 in
- Hazardous material