63mm Bore Compact Double Acting Air Cylinder 40mm Stroke

SPEEDAIRE| Zoro #: G0151751| Mfr #: 4KU21

$132.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Magnetic Piston, Switch Ready, No Cushion
Max. Pressure: 200 psi
Max. Load: 483 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0151751 Mfr #: 4KU21
Features: Magnetic Piston, Switch Ready, No CushionMax. Pressure: 200 psi
Max. Load: 483 lb.Stroke: 40mm
Finish: SilverRod Thread Size: 1/2"-20
Port Size: 1/4"Bore Dia.: 63mm
Cushion Type: NonePiston Rod Material: Chrome Plated 416 Stainless Steel
Body Material: AluminumDimension E: 76.7mm
Dimension A: 54mmDimension L: 8mm
Mount: Through HoleDimension C: 26mm
Temp. Range: -32 Degrees to 121 Degrees FDimension B: 46mm
Rod Thread Length: 1/2"Dimension Oo: 14mm
Magnetic Piston: YesDimension M: 60mm
Tube Material: AluminumSingle Acting/Double Acting: Double Acting
Rod Dia.: 20mmCylinder Type: Compact
Piston Material: AluminumEnd Cap Material: Aluminum
Overall Length: 94mmItem: Air Cylinder
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 63mm, 40mm Stroke, Compact, Through Hole Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -32 Degrees to 121 Degrees F Temp. Range, 94mm Overall Length, 483 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Aluminum, 20mm Rod Dia., 1/2 In.-20 Rod Thread Size

Reviews