JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

63mm Bore Compact Double Acting Air Cylinder 45mm Stroke

SPEEDAIRE| Zoro #: G1600821| Mfr #: 4KU22

$139.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1600821 Mfr #: 4KU22
Max. Pressure: 200 psiItem: Air Cylinder
Single Acting/Double Acting: Double ActingCylinder Type: Compact
Cushion Type: NoneBody Material: Aluminum
Finish: SilverMagnetic Piston: No
Piston Rod Material: Chrome Plated 416 Stainless SteelMount: Through Hole
Tube Material: AluminumFeatures: Magnetic Piston, Switch Ready, No Cushion
Temp. Range: -32 Degrees to 121 Degrees FPiston Material: Aluminum
Dimension C: 26mmDimension OO: 7/16"-14
Dimension A: 54mmDimension Oo: 14mm
Port Size: 1/4"Rod Thread Length: 1/2"
Stroke: 45mmBore Dia.: 63mm
Overall Length: 99mmRod Thread Size: 1/2"-20
Dimension B: 46mmMax. Load: 483 lb.
Dimension M: 60mmDimension L: 8mm
Rod Dia.: 20mmDimension E: 76.7mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 63mm, 45mm Stroke, Through Hole Mount, 1/4 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 99mm Overall Length, 483 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 20mm Rod Dia., 1/2 In.-20 Rod Thread Size, 1/2 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.