Air Cylinder, 63mm Bore, 50mm Stroke

SPEEDAIRE| Zoro #: G0151767| Mfr #: 4KU23

$145.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151767 Mfr #: 4KU23
Tube Material: AluminumPiston Rod Material: Chrome Plated 416 Stainless Steel
Temp. Range: -32 Degrees to 121 Degrees FFeatures: Magnetic Piston, Switch Ready, No Cushion
Single Acting/Double Acting: Double ActingFinish: Silver
Body Material: AluminumPiston Material: Aluminum
Stroke: 50mmCylinder Type: Compact
Cushion Type: NoneMax. Pressure: 200 psi
Mount: Through HoleItem: Air Cylinder
Magnetic Piston: YesPort Size: 1/4"
Rod Thread Length: 1/2"Overall Length: 104mm
Bore Dia.: 63mmDimension B: 46mm
Rod Thread Size: 1/2"-20Max. Load: 483 lb.
Dimension M: 60mmDimension L: 8mm
Rod Dia.: 20mmDimension E: 76.7mm
End Cap Material: AluminumDimension C: 26mm
Dimension Oo: 14mmDimension A: 54mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 63mm, 50mm Stroke, Through Hole Mount, 1/4 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 104mm Overall Length, 483 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 20mm Rod Dia., 1/2 In.-20 Rod Thread Size, 1/2 In. Rod Thread Length
Save 15%. Sign up for Z-mail.