LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

63mm Bore Round Double Acting Air Cylinder 7" Stroke

SPEEDAIRE| Zoro #: G0169452| Mfr #: NCDGBA63-0700

$122.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169452 Mfr #: NCDGBA63-0700
Cushion Type: Air CushionTie Rod Material: N
Piston Material: MagneticFeatures: Air Cushion
Rod Dia.: 0.787"Cylinder Type: Round
Bore Dia.: 63mmPiston Rod Material: Chrome Plated Carbon Steel
Single Acting/Double Acting: Double ActingEnd Cap Material: Aluminum
Tube Material: AluminumBody Material: Aluminum
Mount: BasicMagnetic Piston: Yes
Rod Thread Length: 0.88"Temp. Range: 14 Degrees to 140 Degrees F
Dimension C: 2.07"Port Size: 1/4" NPT
Rod Thread Size: 1/2"-20 UNFItem: Air Cylinder
Dimension B: 2.72"Max. Pressure: 145 psi
Finish: Hard Coat AnodizedDimension A: 12.69"
Stroke: 7"Overall Length: 12.69"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 63mm, 7 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 12.69 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.787 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.