JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 63mm Bore, 75mm Stroke

SPEEDAIRE| Zoro #: G0151776| Mfr #: 4KU24

$145.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151776 Mfr #: 4KU24
End Cap Material: AluminumPiston Rod Material: Chrome Plated 416 Stainless Steel
Features: Magnetic Piston, Switch Ready, No CushionCushion Type: None
Stroke: 75mmCylinder Type: Compact
Item: Air CylinderTemp. Range: -32 Degrees to 121 Degrees F
Single Acting/Double Acting: Double ActingFinish: Silver
Piston Material: AluminumMount: Through Hole
Magnetic Piston: YesTube Material: Aluminum
Body Material: AluminumMax. Pressure: 200 psi
Rod Thread Length: 1/2"Port Size: 1/4"
Dimension Oo: 14mmOverall Length: 129mm
Bore Dia.: 63mmDimension B: 46mm
Rod Thread Size: 1/2"-20Max. Load: 483 lb.
Dimension M: 60mmDimension L: 8mm
Rod Dia.: 20mmDimension E: 76.7mm
Dimension C: 26mmDimension A: 54mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 63mm, 75mm Stroke, Through Hole Mount, 1/4 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 129mm Overall Length, 483 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 20mm Rod Dia., 1/2 In.-20 Rod Thread Size, 1/2 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.