Air Cylinder, 7 In. Stroke, 11-1/2 In. L

SPEEDAIRE| Zoro #: G1435165| Mfr #: 5THL2

$62.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1435165 Mfr #: 5THL2
Cushion Type: NoneCylinder Type: Round
Tie Rod Material: NStroke: 7"
Finish: Hard Coat AnodizedFeatures: Switched
Piston Material: MagneticSingle Acting/Double Acting: Double Acting
Magnetic Piston: YesTube Material: Stainless Steel
Max. Pressure: 250 psiEnd Cap Material: Aluminum
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 40 Degrees to 140 Degrees FCushion Type: None
Dimension E: 1/8" NPTOverall Length: 11-1/2"
Dimension D: #10-32 SHCS, 1/4"-20 UNCMount: Block
Piston Rod Material: Chrome Plated Carbon SteelDimension B: 1.22"
Rod Thread Length: 0.31"Bore Dia.: 1-1/16"
Rod Thread Size: 5/16"-20Rod Dia.: 0.310"
Dimension C: 1-1/4"Dimension A: 11-1/2"
Port Size: 1/8" NPTCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/16 In., 7 In. Stroke, Block Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 11-1/2 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 0.310 In. Rod Dia., 5/16 In.-20 Rod Thread Size

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.