Air Cylinder, 7/16 In. Bore, 1 In. Stroke

SPEEDAIRE| Zoro #: G1066073| Mfr #: NCDMB044-0100

$32.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1066073 Mfr #: NCDMB044-0100
Max. Pressure: 250 psiStroke: 1"
Tie Rod Material: NCylinder Type: Round
Temp. Range: 40 Degrees to 140 Degrees FTube Material: Stainless Steel
End Cap Material: AluminumBody Material: Stainless steel
Finish: Hard Coat AnodizedMagnetic Piston: Yes
Piston Material: MagneticItem: Air Cylinder
Features: SwitchedCushion Type: None
Nose Mount Thread: 7/16"-20 UNFRod Thread Length: 1/2"
Mount: NoseSingle Acting/Double Acting: Double Acting
Dimension B: 0.59"Bore Dia.: 7/16"
Rod Thread Size: #10-32 UNFRod Dia.: 0.197"
Dimension E: #10-32 UNFDimension D: 7/16"-20 UNF
Dimension C: 1/2"Dimension A: 3.86"
Port Size: #10-32 UNFPiston Rod Material: Chrome Plated Carbon Steel
Overall Length: 3.86"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 7/16 In., 1 In. Stroke, Nose Mount, #10-32 UNF Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 3.86 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20 UNF, 0.197 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.