Air Cylinder, 7/16 In. Bore, 12 In. Stroke

SPEEDAIRE| Zoro #: G0281626| Mfr #: 5TGX8

$69.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0281626 Mfr #: 5TGX8
Cushion Type: NoneCylinder Type: Round
Tie Rod Material: NStroke: 12"
Finish: Hard Coat AnodizedFeatures: Switched
Piston Material: MagneticSingle Acting/Double Acting: Double Acting
Magnetic Piston: YesTube Material: Stainless Steel
Max. Pressure: 250 psiEnd Cap Material: Aluminum
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 40 Degrees to 140 Degrees FCushion Type: None
Nose Mount Thread: 7/16"-20 UNFDimension D: 7/16"-20 UNF
Dimension C: 15.31"Dimension A: 15.56"
Port Size: #10-32 UNFPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 1/2"Overall Length: 15.56"
Pivot Hole Dia.: 0.156"Mount: Double End
Bore Dia.: 7/16"Dimension B: 0.59"
Rod Thread Size: #10-32 UNFRod Dia.: 0.197"
Dimension E: #10-32 UNFCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 7/16 In., 12 In. Stroke, Double End Mount, #10-32 UNF Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 15.56 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20 UNF

Product Reviews

Save 15%. Sign up for Z-mail.