JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, 7/16 In. Bore, 2 In. Stroke

SPEEDAIRE| Zoro #: G0611493| Mfr #: NCDMB044-0200

$34.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0611493 Mfr #: NCDMB044-0200
Body Material: Stainless steelItem: Air Cylinder
Tube Material: Stainless SteelStroke: 2"
Max. Pressure: 250 psiMagnetic Piston: Yes
End Cap Material: AluminumPiston Material: Magnetic
Finish: Hard Coat AnodizedTemp. Range: 40 Degrees to 140 Degrees F
Tie Rod Material: NCylinder Type: Round
Features: SwitchedCushion Type: None
Nose Mount Thread: 7/16"-20 UNFDimension C: 1/2"
Dimension A: 4.86"Dimension E: #10-32 UNF
Port Size: #10-32 UNFDimension D: 7/16"-20 UNF
Piston Rod Material: Chrome Plated Carbon SteelOverall Length: 4.86"
Rod Thread Length: 1/2"Mount: Nose
Dimension B: 0.59"Single Acting/Double Acting: Double Acting
Bore Dia.: 7/16"Rod Thread Size: #10-32 UNF
Rod Dia.: 0.197"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 7/16 In., 2 In. Stroke, Nose Mount, #10-32 UNF Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 4.86 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20 UNF, 0.197 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.