20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Air Cylinder, 7/16 In. Bore, 3 In. Stroke

SPEEDAIRE| Zoro #: G2339626| Mfr #: 5TGX0

$47.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2339626 Mfr #: 5TGX0
Cylinder Type: RoundTie Rod Material: N
Stroke: 3"Finish: Hard Coat Anodized
Piston Material: MagneticMagnetic Piston: Yes
Tube Material: Stainless SteelMax. Pressure: 250 psi
End Cap Material: AluminumBody Material: Stainless steel
Item: Air CylinderTemp. Range: 40 Degrees to 140 Degrees F
Features: SwitchedCushion Type: None
Nose Mount Thread: 7/16"-20 UNFDimension D: 7/16"-20 UNF
Dimension C: 6.31"Piston Rod Material: Chrome Plated Carbon Steel
Dimension A: 6.56"Port Size: #10-32 UNF
Rod Thread Length: 1/2"Overall Length: 6.56"
Single Acting/Double Acting: Double ActingMount: Double End
Bore Dia.: 7/16"Dimension B: 0.59"
Rod Thread Size: #10-32 UNFRod Dia.: 0.197"
Dimension E: #10-32 UNFPivot Hole Dia.: 0.156"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 7/16 In., 3 In. Stroke, Double End Mount, #10-32 UNF Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 6.56 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20 UNF

Product Reviews

Save 15%. Sign up for Z-mail.