20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Air Cylinder, 7/16 In. Bore, 4 In. Stroke

SPEEDAIRE| Zoro #: G2158956| Mfr #: 5TGX1

$49.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2158956 Mfr #: 5TGX1
Cushion Type: NoneCylinder Type: Round
Tie Rod Material: NStroke: 4"
Finish: Hard Coat AnodizedFeatures: Switched
Piston Material: MagneticSingle Acting/Double Acting: Double Acting
Magnetic Piston: YesTube Material: Stainless Steel
Max. Pressure: 250 psiEnd Cap Material: Aluminum
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 40 Degrees to 140 Degrees FCushion Type: None
Nose Mount Thread: 7/16"-20 UNFRod Thread Size: #10-32 UNF
Rod Dia.: 0.197"Dimension E: #10-32 UNF
Dimension D: 7/16"-20 UNFDimension C: 7.31"
Dimension A: 7.56"Pivot Hole Dia.: 0.156"
Port Size: #10-32 UNFOverall Length: 7.56"
Piston Rod Material: Chrome Plated Carbon SteelMount: Double End
Rod Thread Length: 1/2"Dimension B: 0.59"
Bore Dia.: 7/16"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 7/16 In., 4 In. Stroke, Double End Mount, #10-32 UNF Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 7.56 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20 UNF

Product Reviews

Save 15%. Sign up for Z-mail.