LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

7/16" Bore Round Double Acting Air Cylinder 7" Stroke

SPEEDAIRE| Zoro #: G0960364| Mfr #: NCDMC044-0700

$48.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0960364 Mfr #: NCDMC044-0700
Cushion Type: NonePiston Material: Magnetic
Magnetic Piston: YesItem: Air Cylinder
Body Material: Stainless steelFinish: Hard Coat Anodized
Tube Material: Stainless SteelEnd Cap Material: Aluminum
Stroke: 7"Temp. Range: 40 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingFeatures: Switched
Max. Pressure: 250 psiTie Rod Material: N
Cylinder Type: RoundCushion Type: None
Nose Mount Thread: 7/16"-20 UNFOverall Length: 10.56"
Mount: PivotDimension B: 0.59"
Pivot Hole Dia.: 0.156"Dimension F: 0.31"
Rod Thread Size: #10-32 UNFDimension E: #10-32 UNF
Rod Dia.: 0.197"Dimension D: 7/16"-20 UNF
Dimension C: 10.31"Piston Rod Material: Chrome Plated Carbon Steel
Dimension A: 10.56"Rod Thread Length: 1/2"
Port Size: #10-32 UNFBore Dia.: 7/16"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 7/16 In., 7 In. Stroke, Pivot Mount, #10-32 UNF Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 10.56 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20 UNF, 0.197 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.