JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 7/16 In. Bore, 8 In. Stroke

SPEEDAIRE| Zoro #: G0829141| Mfr #: NCDMB044-0800

$47.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0829141 Mfr #: NCDMB044-0800
Single Acting/Double Acting: Double ActingCylinder Type: Round
Stroke: 8"End Cap Material: Aluminum
Magnetic Piston: YesFinish: Hard Coat Anodized
Tie Rod Material: NBody Material: Stainless steel
Temp. Range: 40 Degrees to 140 Degrees FTube Material: Stainless Steel
Cushion Type: NoneFeatures: Switched
Piston Material: MagneticMax. Pressure: 250 psi
Item: Air CylinderCushion Type: None
Nose Mount Thread: 7/16"-20 UNFRod Thread Length: 1/2"
Overall Length: 10.86"Bore Dia.: 7/16"
Mount: NoseRod Thread Size: #10-32 UNF
Dimension B: 0.59"Rod Dia.: 0.197"
Dimension E: #10-32 UNFDimension D: 7/16"-20 UNF
Dimension C: 1/2"Dimension A: 10.86"
Piston Rod Material: Chrome Plated Carbon SteelPort Size: #10-32 UNF
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 7/16 In., 8 In. Stroke, Nose Mount, #10-32 UNF Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 10.86 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20 UNF, 0.197 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.