Speedaire
Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Double Acting
Mfr # NCDMC088-0100
Zoro # G0980061
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
- Rod Thread Length 1/2 in
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 30 in Stroke, NFPA Double Acting 5UZG4
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 in Stroke, NFPA Double Acting 5VLE2
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 12 in Stroke, NFPA Double Acting 5UZJ7
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Double Acting 5ZEF0
- SPEEDAIRE Air Cylinder, 6 in Bore, 28 in Stroke, NFPA Double Acting 5VAD5
- SPEEDAIRE Air Cylinder, 4 in Bore, 18 in Stroke, NFPA Double Acting 5VLP5
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 15 1/2 in Stroke, NFPA Double Acting 5TEZ8
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 36 in Stroke, NFPA Double Acting 5UZH6
- SPEEDAIRE Air Cylinder, 12 mm Bore, 25 mm Stroke, ISO Double Acting C85E12-25
- FESTO Compact Cylinder ADN-16-15-A-P-A ADN-16-15-A-P-A
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, Round Body Double Acting 5VNK1
- Speedaire Air Cylinders