Speedaire
Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Single Acting
Mfr # NCDMC088-0100CS
Zoro # G1908094
$55.62
9% off
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
- Rod Thread Length 1/2 in
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 12 in Stroke, Round Body Double Acting NCDMC075-1200
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 2 in Stroke, Round Body Double Acting 6CZY2
- SPEEDAIRE Air Cylinder, 20 mm Bore, 10 mm Stroke, ISO Double Acting C85F20-10
- SPEEDAIRE Air Cylinder, 50 mm Bore, 18 in Stroke, Round Body Double Acting NCDGBA50-1800
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting 5ZEE6
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 10 in Stroke, Round Body Double Acting NCDMC125-1000
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting 5ZEJ5
- SPEEDAIRE Air Cylinder, 25 mm Bore, 250 mm Stroke, ISO Double Acting CD85E25-250-B
- SPEEDAIRE Air Cylinder, 10 mm Bore, 25 mm Stroke, ISO Double Acting C85F10-25
- FESTO Shock Absorber DYSC-8-8-Y1F DYSC-8-8-Y1F
- SMC Compact Cylinder, 50mm Bore, 50mm Stroke, 50mm Bore, 50mm Stroke CDQ2B50-50DMZ
- Speedaire Pneumatic System Components