7/8" Bore Round Double Acting Air Cylinder 10" Stroke

SPEEDAIRE| Zoro #: G0627067| Mfr #: NCDMB088-1000

$46.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0627067 Mfr #: NCDMB088-1000
Single Acting/Double Acting: Double ActingTie Rod Material: N
End Cap Material: AluminumCylinder Type: Round
Item: Air CylinderStroke: 10"
Body Material: Stainless steelTemp. Range: 40 Degrees to 140 Degrees F
Finish: Hard Coat AnodizedFeatures: Switched
Cushion Type: NoneTube Material: Stainless Steel
Max. Pressure: 250 psiPiston Material: Magnetic
Magnetic Piston: YesCushion Type: None
Nose Mount Thread: 5/8"-18 UNFRod Thread Size: 1/4"-28 UNF
Rod Dia.: 1/4"Dimension E: 1/8" NPT
Dimension D: 5/8"-18 UNFDimension C: 1/2"
Dimension A: 13.19"Port Size: 1/8" NPT
Piston Rod Material: Stainless SteelRod Thread Length: 1/2"
Overall Length: 13.19"Mount: Nose
Bore Dia.: 7/8"Dimension B: 0.93"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 7/8 In., 10 In. Stroke, Nose Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 13.19 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 1/4 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.