Speedaire
Air Cylinder, 7/8 in Bore, 1/2 in Stroke, Round Body Double Acting
Mfr # NCDMB088-0050
Zoro # G1114075
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
- Rod Thread Length 1/2 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, NFPA Double Acting 6X375
- SPEEDAIRE Air Cylinder, 25 mm Bore, 250 mm Stroke, ISO Double Acting C85E25-250
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, Round Body Double Acting NCDME150-0800
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, NFPA Double Acting 5VKX0
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 5 1/2 in Stroke, NFPA Double Acting 5VLF9
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, ISO Double Acting 6ZC57
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 3 1/2 in Stroke, Round Body Double Acting 5VMJ0
- SPEEDAIRE Air Cylinder, 12 mm Bore, 125 mm Stroke, ISO Double Acting C85F12-125
- SPEEDAIRE Air Cylinder, 4 in Bore, 30 in Stroke, NFPA Double Acting 5UZX1
- SMC Guided Cylinder, 25mm Bore, 20mm Stroke, 25mm Bore, 20mm Stroke MGPM25TN-20Z
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 4 in Stroke, Round Body Double Acting 5ZED5
- Speedaire Pneumatic System Components