Air Cylinder, 7/8 In. Bore, 12 In. Stroke

SPEEDAIRE| Zoro #: G1904856| Mfr #: 5TGA1

$55.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1904856 Mfr #: 5TGA1
Cushion Type: NoneCylinder Type: Round
Tie Rod Material: NStroke: 12"
Finish: Hard Coat AnodizedFeatures: Switched
Piston Material: MagneticSingle Acting/Double Acting: Double Acting
Magnetic Piston: YesTube Material: Stainless Steel
Max. Pressure: 250 psiEnd Cap Material: Aluminum
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 40 Degrees to 140 Degrees FCushion Type: None
Nose Mount Thread: 5/8"-18 UNFRod Thread Size: 1/4"-28 UNF
Rod Dia.: 1/4"Dimension E: 1/8" NPT
Dimension D: 5/8"-18 UNFDimension C: 1/2"
Dimension A: 15.19"Port Size: 1/8" NPT
Piston Rod Material: Stainless SteelRod Thread Length: 1/2"
Overall Length: 15.19"Mount: Nose
Bore Dia.: 7/8"Dimension B: 0.93"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 7/8 In., 12 In. Stroke, Nose Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 15.19 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 1/4 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.