Air Cylinder, 7/8 In. Bore, 12 In. Stroke

SPEEDAIRE| Zoro #: G1316533| Mfr #: 5TGP5

$63.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1316533 Mfr #: 5TGP5
Cushion Type: NoneCylinder Type: Round
Tie Rod Material: NStroke: 12"
Finish: Hard Coat AnodizedFeatures: Switched
Piston Material: MagneticSingle Acting/Double Acting: Double Acting
Magnetic Piston: YesTube Material: Stainless Steel
Max. Pressure: 250 psiEnd Cap Material: Aluminum
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 40 Degrees to 140 Degrees FCushion Type: None
Nose Mount Thread: 5/8"-18 UNFDimension B: 0.93"
Rod Thread Size: 1/4"-28 UNFRod Dia.: 1/4"
Dimension E: 1/8" NPTDimension D: 5/8"-18 UNF
Dimension C: 16.06"Dimension A: 16.34"
Dimension F: 0.38"Port Size: 1/8" NPT
Piston Rod Material: Stainless SteelRod Thread Length: 1/2"
Overall Length: 16.34"Mount: Pivot
Bore Dia.: 7/8"Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 7/8 In., 12 In. Stroke, Pivot Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 16.34 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 1/4 In. Rod Dia.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.