Air Cylinder, 7/8 In. Bore, 1/2 In. Stroke

SPEEDAIRE |Zoro #: G2056957|Mfr #: 5THA3

$44.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2056957 Mfr #: 5THA3
Cushion Type: NoneCylinder Type: Round
Tie Rod Material: NStroke: 1/2"
Finish: Hard Coat AnodizedFeatures: Switched
Piston Material: MagneticSingle Acting/Double Acting: Double Acting
Magnetic Piston: YesTube Material: Stainless Steel
End Cap Material: AluminumBody Material: Stainless Steel
Item: Air CylinderTemp. Range: 40 Degrees to 140 Degrees F
Cushion Type: NoneNose Mount Thread: 5/8"-18 UNF
Max. Pressure: 250 psiRod Dia.: 1/4"
Dimension E: 1/8" NPTDimension D: 5/8"-18 UNF
Pivot Hole Dia.: 1/4"Dimension C: 4.31"
Dimension A: 4.59"Port Size: 1/8" NPT
Piston Rod Material: Stainless SteelOverall Length: 4.59"
Rod Thread Length: 1/2"Mount: Double End
Bore Dia.: 7/8"Dimension B: 0.93"
Rod Thread Size: 1/4"-28 UNFCountry of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 7/8 In., 1/2 In. Stroke, Double End Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 4.59 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 1/4 In. Rod Dia.

Product Reviews

Save 15% when you sign up for Z-mail.