JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 7/8 In. Bore, 2 In. Stroke

SPEEDAIRE| Zoro #: G1781105| Mfr #: NCDMB088-0200

$32.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1781105 Mfr #: NCDMB088-0200
Tube Material: Stainless SteelTie Rod Material: N
Finish: Hard Coat AnodizedItem: Air Cylinder
Stroke: 2"End Cap Material: Aluminum
Temp. Range: 40 Degrees to 140 Degrees FMax. Pressure: 250 psi
Piston Material: MagneticCylinder Type: Round
Magnetic Piston: YesBody Material: Stainless steel
Features: SwitchedCushion Type: None
Nose Mount Thread: 5/8"-18 UNFOverall Length: 5.19"
Rod Thread Length: 1/2"Mount: Nose
Dimension B: 0.93"Single Acting/Double Acting: Double Acting
Bore Dia.: 7/8"Rod Thread Size: 1/4"-28 UNF
Rod Dia.: 1/4"Dimension C: 1/2"
Dimension A: 5.19"Dimension E: 1/8" NPT
Port Size: 1/8" NPTDimension D: 5/8"-18 UNF
Piston Rod Material: Stainless SteelCountry of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 7/8 In., 2 In. Stroke, Nose Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 5.19 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 1/4 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.